Zoro Homepage

Vivanta Navy Texture Wallpaper

  • Mfr # 2949-60412

  • Zoro # G622585401


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Length
27 in
Material
String
Width
324 in
Depth
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2949-60412
Zoro #
G622585401
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
324 in
Depth
0.025 in

Details

Application
Unpasted
Material
String
Finish
Textured
Color
Navy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.