Vivanta Taupe Texture Wallpaper
Mfr # 2949-60408
Zoro # G822583481
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
27 in
Width
324 in
Depth
0.025 in
Material
String
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2949-60408
Zoro #
G822583481
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Width
324 in
Depth
0.025 in
Details
Application
Unpasted
Material
String
Color
Taupe
Finish
Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.