
Zaya Black Tribal Diamonds Wallpaper
Mfr # 2969-26012
Zoro # G422584710
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Width
396 in
Finish
Raised Ink
Length
20.5 in
Material
Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2969-26012
Zoro #
G422584710
UPC #
091212624993
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Raised Ink
Material
Non Woven
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.