New Window Lift Motor W/Regulator, 82-383Ar
- Mfr # 82-383AR
- Zoro # G4025118
product price:Â
$
76.49
/ea
Key Features
Includes
Gear,Wiring Harness included
Terminal Quantity
2
Frame Material
Steel
Mounting Type
Threads
Mounting Hole Quantity
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-383AR
- Zoro #
- G4025118
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Wiring Harness Length
- 13.25 in
- Maximum Lift Height
- 16 in
Details
- Includes
- Gear,Wiring Harness included
- Terminal Quantity
- 2
- Frame Material
- Steel
- Item
- Window Motor and Regulator Assembly
- Mounting Type
- Threads
- Mounting Hole Quantity
- 7
- Glass Type
- Tinted
- Gear Tooth Quantity
- 6
- Operation Type
- Manual
- Attachment Type
- Bolt
- Gear Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.