Zoro Homepage

Classic Military Messenger Bags, Khaki

  • Mfr # A1473087

  • Zoro # G715767530


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1473087
Zoro #
G715767530
UPC #
747216598883
Country of Origin
China

Description

The Classic Military Messenger Bag is a rugged durable canvas military inspired messenger bag by.The front flap is held closed by hook & loop in two locations.There are a total of 7 pockets: The 1 2 Front zippered pockets 2 2 Side pockets with button closure 3 Main compartment 4 Internal zippered pocket and 5 External back pocket.The 2 pockets on the front are great for carrying items such as keys flashlights MP3 players etc.The pockets are secured with a zipper.On each side of the bag is a button closed pocket.The pocket is great for carrying bottled water umbrellas or any other item that you need quick access to.The main compartment is very roomy and lined with polyester for added durability.Integrated into the polyester lining is a zippered pocket.The pocket is great for storing valuable items such as passports keys money etc.Along the backside of the bag is a pocket with a hook & loop closure.This pocket is also great for any items that you may need quick access to.The strap is fully adjustable and the 2 width makes the bag comfortable to carry.The strap also uses antique brass details which not only look good but also adds to the durability of the bag.Features -Reinforced Seams.-Brass buckles and rivets.-Material - 100% Cotton Canvas 100% Polyester lining.-Color - Khaki.-Main Compartment - 15 W x 11 H x 5 D in.-Front pocket - 7.5 W X 8.5 H in.zipper opening: 5.5 in..-Inside zippered pocket - 8 W x 7.5 H in.-Side Pockets - 6 W x 8.5 H x 1.5 D in.-Back outside pocket - 15 W x 8 H in.-Dimension - 14 x 12 x 3 in.-Item Weight - 2.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.