Zoro Homepage

Side Zip Duffle Bag, Olive - Medium

  • Mfr # A1119735

  • Zoro # G015767599


product price: $82.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1119735
Zoro #
G015767599
UPC #
654204587067
Country of Origin
China

Description

is known for its unique outfit and accessories for military people. We make products with high quality raw materials. We strive hard to give durable T-shirts and caps for the army. We design and incorporate style and strength to the products with our innovative ideas. Our mission is to make you more comfortable and to exceed your expectations. We are proud in serving for the people who serves for the nation. The medium sized gi style duffle bag is made with heavy duty canvas. The bag has one zipper closed pocket on the side and is great for carrying any small items that you may need quick access to. The vinyl reinforced pull handles are very helpful when grabbing and positioning the bag. The main carrying handle is reinforced and wraps completely around the bag creating a very secure carrying point. The handles can be held together with the attached hook & loop closure. The detachable padded shoulder strap is great for when your arms get tired. The strap is fully adjustable and uses heavy duty brass clips and buckles. This bag can be used to carry anything from tactical gear to everyday luggage. Features -Shoulder strap Detachable padded vinyl reinforced -Pull handles Vinyl reinforced -Brass buckles and rivets -100% Cotton Canvas -Imported -Side Zip Duffle Bag Specifications - Color: Olive - Size: Medium - Dimension: 28in L x 14in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.