Rescue Helmet, One Size Fits Most, White (Discontinued)
- Mfr # 813-3260
- Zoro # G7120169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813-3260
Zoro #
G7120169
UPC #
616314149771
Country of Origin
New Zealand
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Rescue Helmet
Suspension
Yes
Shell Material
Kevlar(R) Composite
Chin Strap
Quick Release 3-Point
Color
White
Includes
Retractable Eye Protector
Standards
EN 443, NFPA 1951, ANSI Z89.1
Style
Modern
Description
Rescue Helmet, Modern, White, Kevlar(R) Composite Shell Material, Fits Hat Size One Size Fits Most, Quick Release 3-Point Chin Strap, Yes Suspension, Includes Retractable Eye Protector, Standards EN 443, NFPA 1951, ANSI Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.