This item is Discontinued.

A19 Lighting A19 1302 Gran Balboa - Bisque - Islands of Light Collection 1302

This item is Discontinued.

A19 Lighting

A19 1302 Gran Balboa - Bisque - Islands of Light Collection (Discontinued)

Mfr # 1302
Zoro # G004112430
UPC # 610585338469
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1302
Zoro #
G004112430
UPC #
610585338469
Country of Origin
United States

Description

Stylish yet reserved, the Balboa family works just about anywhere. This rectangular wall sconce with gently curving sides and corners can be used in either the up- or down-light position. Customize with one of our painted or faux finishes, or leave it bright, unfinished bisque.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • ADA Compliant
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 2
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 11.5
  • Height: 5
  • Depth: 3.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.