This item is Discontinued.

A19 Lighting A19 1801 Timor Wall Sconce - Bisque - Islands of Light Collection 1801

This item is Discontinued.

A19 Lighting

A19 1801 Timor Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

Mfr # 1801
Zoro # G603897035
UPC # 610585338704
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1801
Zoro #
G603897035
UPC #
610585338704
Country of Origin
United States

Description

Modern or classic, Timor is a simple rectangular wall sconce offered in two sizes, both ADA compliant. Timor can be used in residential or commercial locations, indoors or out, including wet locations. Finish to match or contrast with your design. The Timor wall sconce coordinates with the Timor Pendant or the Gran Timor Pendant.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • ADA Compliant
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 4.25
  • Height: 11
  • Depth: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.