Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A19 Lighting A19 203 Tenos Wall Sconce - Bisque - Islands of Light Collection 203

A19 203 Tenos Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

  • Mfr # 203
  • Zoro # G804032280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G804032280
UPC #
-
Country of Origin
United States

Description

Classic or contemporary, Tenos is amazingly versatile. We offer this style in four sizes (two are ADA compliant). This cylinder with both up- and down-lights can be finished in any of our more than 50 paints, glazes, or faux finishes to match or contrast with any decorating styles. Tenos accepts all of A19ft.s lamping options and can be used in dry, damp, or wet locations. What more could you want? Just the Tenos Corner Sconce and Andros Pendant.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • ADA Compliant
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 5.25
  • Height: 9.75
  • Depth: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.