This item is Discontinued.

This item is Discontinued.
A19 210 Samos Wall Sconce - Bisque - Islands of Light Collection (Discontinued)
Mfr #
210
Zoro #
G504032290
UPC # 610585338964
Country of Origin United States
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210
Zoro #
G504032290
UPC #
610585338964
Country of Origin
United States
Description
This versatile wall sconce is a simple cylinder set off with rows and rows of tiny perforations, each glowing with light. In between, the ceramic sconce is gently scored to enhance its texture. Choose our Corroded Copper faux finish, for a traditional look, or try a Pop Art look with Safety Yellow. Standard Bulb: Medium Base Number of Bulbs: 1 Watts Per Bulb: 100
Dimensions: Width: 8 Height: 9.75 Depth: 5
- American-made paintable ceramic wall sconce.
- UL listed for damp locations (indoor and outdoor)
- Over 50 colors, faux finishes and glazes are available.
- Energy Star energy-efficient fluorescent options also available.
- (Bulb(s) Not Included)
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.