This item is Discontinued.

A19 Lighting A19 301D Thera Downlight - Bisque - Islands of Light Collection 301D

This item is Discontinued.

A19 Lighting

A19 301D Thera Downlight - Bisque - Islands of Light Collection (Discontinued)

Mfr # 301D
Zoro # G503955026
UPC # 610585339107
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301D
Zoro #
G503955026
UPC #
610585339107
Country of Origin
United States

Description

One of A19ft.s most classic bowl-shaped wall sconces, Thera provides a clean, smooth design and generous light. We offer both up- and down-light versions, in three sizes. When painted to match your walls, Thera can blend in to your decor smoothly. Or choose a stand out contrasting option with one of our solid or painted faux finishes, or keep its original clean white unfinished bisque
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 10.25
  • Height: 4.25
  • Depth: 5.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.