This item is Discontinued.

A19 Lighting A19 304 Gran Aegina Wall Sconce - Bisque - Islands of Light Collection 304

A19 304 Gran Aegina Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

  • Mfr # 304
  • Zoro # G404032444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304
Zoro #
G404032444
UPC #
610585339169
Country of Origin
United States

Description

Like a classic bowl, Aegina is a marvel of simplicity. This sconce provides primarily up-light, with just a little down-light at the bottom. This wall sconce comes in four sizes, in unfinished bisque, and can be customized to your needs.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 2
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 13.5
  • Height: 6
  • Depth: 6.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.