This item is Discontinued.

A19 Lighting A19 803 Zealandia Wall Sconce - Bisque - Islands of Light Collection 803

A19 803 Zealandia Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

  • Mfr # 803
  • Zoro # G604032398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803
Zoro #
G604032398
UPC #
610585339435
Country of Origin
United States

Description

This cone-shaped wall sconce is cool in either the up-light or down-light version. Tall and smooth, with a row of circular holes around the rim, Zealandia provides just the right ambience. Finish to suit your decor or leave it just as it is: white unfinished bisque. Pair with the Greenlandia Pendant to complete your decorating plans.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 7.75
  • Height: 10.75
  • Depth: 5.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.