This item is Discontinued.

A19 Lighting A19 P501 Madera Pendant - Bisque - Islands of Light Collection P501

This item is Discontinued.

A19 Lighting

A19 P501 Madera Pendant - Bisque - Islands of Light Collection (Discontinued)

Mfr # P501
Zoro # G404110807
UPC # 610585339930
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P501
Zoro #
G404110807
UPC #
610585339930
Country of Origin
United States

Description

Maderaft.s graceful funnel shines generously over your dining room or anywhere you want to use it. This smooth style can be adapted to any design needs-just choose your favorite finish. Complete the look with a coordinating Madera Wall Sconce fixture.
  • American-made ceramic pendant down light
  • Includes 6ft. of white or black cord (your choice) and a matching canopy.
  • Shown in natural unfinished bisque (paintable). Over 50 colors, finishes and glazes are also available.
  • (Bulb Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 13.75
  • Height: 9.5
  • Depth:
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.