Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

A19 Lighting A19 PM20308-CB Confetti Pendant Cobalt Blue - Cobalt Blue - Mosaic Collection PM20308-CB

A19 PM20308-CB Confetti Pendant Cobalt Blue - Cobalt Blue - Mosaic Collection (Discontinued)

  • Mfr # PM20308-CB
  • Zoro # G804110711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM20308-CB
Zoro #
G804110711
UPC #
-
Country of Origin
United States

Description

A simple grid sprinkled with colorful squares brings charm to this design. Whether you prefer the cheerfulness of the multicolor option, the warmth of red, intriguing blue, or soothing grey, this design will enhance any location.
  • American-made mosaic pendant down light
  • Includes 6ft. of white or black cord (your choice) and a matching canopy.
  • Also includes grout sealer for added durability.
  • (Bulb Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 6
  • Height: 9.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.