This item is Discontinued.

A19 Lighting A19 1203 Great Maui Wall Sconce - Bisque - Islands of Light Collection 1203

This item is Discontinued.

A19 Lighting

A19 1203 Great Maui Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

Mfr # 1203
Zoro # G204032361
UPC # 610585338407
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1203
Zoro #
G204032361
UPC #
610585338407
Country of Origin
United States

Description

With its graceful, shallow bowl and multitude of generous sizes, Mauift.s sleek shape provides refinement and versatility. Choose one of our more than 50 faux or paint finishes, match to your own wall paint, or go with the attractive unfinished bisque.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 2
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 34.25
  • Height: 7
  • Depth: 7.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.