This item is Discontinued.

A19 Lighting A19 211 Leros Wall Sconce - Bisque - Islands of Light Collection 211

This item is Discontinued.

A19 Lighting

A19 211 Leros Wall Sconce - Bisque - Islands of Light Collection (Discontinued)

Mfr # 211
Zoro # G903897377
UPC # 610585338971
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
211
Zoro #
G903897377
UPC #
610585338971
Country of Origin
United States

Description

Leros is a simple, versatile can-shaped wall-sconce. This closed-top style casts a beautiful down light and can be used indoors or out, in damp or wet locations. Keep it classic and contemporary with our unfinished bisque, or choose a glaze, paint, or faux finish.
  • American-made paintable ceramic wall sconce.
  • UL listed for damp locations (indoor and outdoor)
  • Over 50 colors, faux finishes and glazes are available.
  • Energy Star energy-efficient fluorescent options also available.
  • ADA Compliant
  • (Bulb(s) Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 7.75
  • Height: 10.25
  • Depth: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.