This item is Discontinued.

A19 Lighting A19 PN18011-GR Stone Pendant Grey - Grey - Nature Collection PN18011-GR

This item is Discontinued.

A19 Lighting

A19 PN18011-GR Stone Pendant Grey - Grey - Nature Collection (Discontinued)

Mfr # PN18011-GR
Zoro # G804110445
UPC # 700621372783
Country of Origin United States
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN18011-GR
Zoro #
G804110445
UPC #
700621372783
Country of Origin
United States

Description

Rugged and strong, the look of natural stone is a versatile addition indoors or out. Our hand-crafted ceramic is lighter weight than real stone, however, making it more suitable for light fixtures that hang from wall or ceiling. The finish-available in grey or brown tones-is gently applied by hand, for the individual look of genuine stone.
  • These American-made pendant down lights look incredibly natural and realistic, but because they are actually hand-crafted from ceramic, they are resistant to deterioration.
  • Includes 6ft. of black or white cord (your choice) and a matching canopy.
  • (Bulb Not Included)
  • Standard Bulb: Medium Base
  • Number of Bulbs: 1
  • Watts Per Bulb: 100
    Dimensions:
  • Width: 4.25
  • Height: 11
  • Depth:
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.