10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case

  • Mfr # A2Z-ZR-KIT-120

  • Zoro # G908970051


product price:  $12.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2Z-ZR-KIT-120
Zoro #
G908970051
UPC #
3893084162125
Country of Origin
Pakistan

Description

PROFESSIONAL 10-IN-1 DENTAL HYGIENE KIT-The dental kit is designed for both professional dentists and personal use. These hygiene tools help to remove stains, tartar, and debris from teeth and gums without causing pain and damaging tooth enamel. AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclaved without fear. Polished finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship. KNURLED HOLDING SURFACE-Holding surface is knurled and textured for a firm grip even with wet hands. The corrugated handle design offers smooth maneuvering, giving you more control and access to tight areas. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas of the mouth. PET FRIENDLY- These lightweight oral diagnostic tools can safely be used to keep your pet's teeth and gum healthy. Helps to remove food residue and freshen the breath. DIFFERENT SHAPES-Set of 10 oral care tools are designed in different shapes making them suitable for different sides of the mouth. The dental pick oral care kit can help you pinpoint the spots you missing in your daily brushing and flossing. Package Includes:1 Pcs Double Ended Explorer Probe # 61 Pcs Double Ended Explorer Probe # 3/61 Pcs Double Ended Explorer Probe # 6/171 Pcs Double Ended Explorer Probe # 6/901 Pcs Double Ended Woodsen Plugger1 Pcs Double Ended Hollenback Carver1 Pcs Double Ended Root Scaler H2/31 Pcs Double Ended Scraper1 Pcs Dental Mouth Mirror #51 Pcs College Cotton Pliers1 Pcs Two Fold Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.