4 Composite Filling Restorative Dental Stainless Steel Set

  • Mfr # A2Z-ZR919

  • Zoro # G308970019


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR919
Zoro #
G308970019
UPC #
3893084162248
Country of Origin
Pakistan

Description

4 Pcs DENTAL COMPOSITE FILLING SET-Designed for placing and contouring pliable restorative materials into cavity preparation and other dental procedures.AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclavable. Polished finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship.KNURLED HOLDING SURFACE-Holding surface is knurled and textured for a firm grip even with wet hands. The corrugated handle design offers smooth maneuvering, giving you more control and access to tight areas. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas.SPECIALIZED ORTHOPEDIC TOOL- Manufactured with flat blunt blades and curved tapered tips to help applying restoratives without damaging sensitive tissues. DOUBLE ENDED ENDS-Double-Ended working ends provide different shapes to easily place and contour composites.Package Includes:1 Pcs 1502 Ends 1.9mm/2.1mm1 Pcs 1503 Ends 2.1mm/2.4mm1 Pcs 1504 Ends 2.2mm/1.3mm1 Pcs 1505 Ends 1.9mm/1mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.