Zoro Homepage

4 Pcs Basic Dental Oral Kit Stainless Steel Tools in a Case

  • Mfr # A2Z-ZR-KIT-156

  • Zoro # G108970097


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR-KIT-156
Zoro #
G108970097
UPC #
3893084162187
Country of Origin
Pakistan

Description

BASIC DENTAL HYGIENE KIT-The dental kit is designed for both professional dentists and personal use. These hygiene tools help to remove stains, tartar, and debris from teeth and gums without causing pain and damaging tooth enamel. AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclaved without fear. Polished finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship. KNURLED HOLDING SURFACE-Holding surface is knurled and textured for a firm grip even with wet hands. The corrugated handle design offers smooth maneuvering, giving you more control and access to tight areas. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas of the mouth. PET FRIENDLY- These lightweight oral diagnostic tools can safely be used to keep your pet's teeth and gum healthy. Helps to remove food residue and freshen the breath. DIFFERENT SHAPES-Set of 4 oral care tools are designed in different shapes making them suitable for different sides of the mouth. The dental pick oral care kit can help you pinpoint the spots you missing in your daily brushing and flossing. Package Includes:1 Pcs Double Ended Explorer Probe # 23/17A1 Pcs Dental Mouth Mirror #51 Pcs Double Ended Scraper1 Pcs College Cotton Pliers1 Pcs Two Fold Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.