Zoro Homepage

44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case

  • Mfr # A2Z-ZR-KIT-73

  • Zoro # G608970085


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR-KIT-73
Zoro #
G608970085
UPC #
3893084152324
Country of Origin
Pakistan

Description

ALL IN ONE KIT: 44 Pcs Intermediate Dissecting Kit comes with all in one instruments including Scalpel Knife Handle, Blades, Forceps, Needle Holder, and Scissors. Everything you need to practice dissecting techniques and skills.PREMIUM QUALITY MATERIAL: These tools are manufactured using high quality, rust-free stainless steel, which is built to last repetitive use without degredation.CARRYING CASE: Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. Not only does it conveniently store suture instruments but a hidden pocket enables students to store and organize the contents for maximum convenience in class. EASY TO DISINFECT: Every tool is designed with specifications for maximum efficiency. The tools have smooth finish, preventing damage and irritation to your perforation, making it ideal for everyday use.IDEAL FOR SCIENCE LABS: This kit is equally suitable for teachers and students. An ideal for gift for beginners enrolled in biology, anatomy, medical, veterinary, physiology or home-schooled students.Kit Includes:1 Pcs Dissecting Spatula1 Pcs Mathieu Needle Holder1 Pcs Micro IRIS Dissecting Scissors1 Pcs Operating Scissors Blunt/Sharp Blade Ends1 Pcs Mosquito Hemostat Forceps1 Pcs Adson Tissue Forceps 1x2 Teeth1 Pcs Double Ended Probe1 Pcs Thumb Forceps1 Pcs Scalpel Handle No 31 Pcs Scalpel Handle No 41 Pcs Scalpel Handle No 71 Pcs Cartiladge Knife1 Pcs Micro Dissecting Needle Straight1 Pcs Probe Spatula Curved End10 Pcs Disposable Blades #10 - Individually Foil Wrapped10 Pcs Disposable Blades #11 - Individually Foil Wrapped10 Pcs Disposable Blades #23 - Individually Foil Wrapped1 Pcs Black Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.