Zoro Homepage

6 Pc Stainless Steel Lab Spatula Micro Sampling Scoop Double Ended Mixing w/Case

  • Mfr # A2Z-ZR-KIT-139

  • Zoro # G808794559


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR-KIT-139
Zoro #
G808794559
UPC #
3893084162798
Country of Origin
Pakistan

Description

Sturdy & Durable-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Manufactured with a non stick surface and smooth finish. Easy to clean and sterilize for repetitive use.2-in-1 Versatile Design-Micro spoons and spatulas has two different end shapes, offering increased versatility. Measure with the spoon end, divide or separate materials with the flat square end, stir from the round end, and scrap from the scoop end to name a few options. Long Narrow Handle-Features long handle for retrieving materials from bottles, beakers, crucibles, and jars. Easy to scoop small quantities from deeper bottles and jars with small openings. Common Applications-Stir in deep containers to mix substances. Work with miniscule amounts of chemicals/powder. Handy for breaking up, scraping off, picking up and transferring solids, granules, oils, pastes or other compounds.Prevents Cross Contamination-Extensively used in labs to facilitate cross contamination free sampling. Unreactive to boiling water, bases, and most solvents.Comes in a Carrying Case- Everything packs away in our carryall case. A portable carrying case was created to be both useful and fashionable. It conveniently stores instrument enabling users to organize the contents for maximum convenience.Kit Includes;1 Pcs Double Ended Stainless Steel Micro Spatula - Square/Spoon - 71 Pcs Double Ended Stainless Steel Micro Spatula - Scoop/Spoon - 71 Pcs Double Ended Stainless Steel Micro Spatula - Tapered/Scoop - 71 Pcs Double Ended Stainless Steel Micro Spatula - Tapered/Round - 71 Pcs Double Ended Stainless Steel Micro Spatula - Round/Scoop - 71 Pcs Double Ended Stainless Steel Micro Spatula - Square/Round - 71 Pcs Two Fold Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.