Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Pcs Hollow Handle Blue Titanium Gracey Curettes Stainless Steel Tools

  • Mfr # A2Z-ZR930

  • Zoro # G008970050


product price: $20.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR930
Zoro #
G008970050
UPC #
3893084162361
Country of Origin
Pakistan

Description

7 Pcs GRACEY CURETTES SET-Features double-ended thin, sharp edge for rapid and effective removal of plaque, calculus and other deposits.AFFORDABLE QUALITY MATERIALS-Made of high quality stainless steel for optimum utility, easy to sterilize, and fully autoclavable. Gentle texture to reduce glare and smooth finish for aesthetic & rust corrosion resistance resulting from superior craftsmanship.HOLLOW HANDLE-Holding surface offers a large diameter and an exclusive ring design textured for a firm grip. The hollow handle design offers smooth maneuvering, giving you more control and lighter weight. Ergonomically designed handle helps to promote neutral wrist posture when working on hard-to-reach areas. BLUE TITANIUM COATED-Blue Titanium coated tips for a stark contrast of the tip. Improved visual acuity with the signature blue colored anodized titanium. Designed with a uniquely processed titanium that does not scratch. Package Includes:1 Pcs Gracey Curette Hollow Handle 1/2 Double-Ended1 Pcs Gracey Curette Hollow Handle 3/4 Double-Ended1 Pcs Gracey Curette Hollow Handle 5/6 Double-Ended1 Pcs Gracey Curette Hollow Handle 7/8 Double-Ended1 Pcs Gracey Curette Hollow Handle 9/10 Double-Ended1 Pcs Gracey Curette Hollow Handle 11/12 Double-Ended1 Pcs Gracey Curette Hollow Handle 13/14 Double-Ended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.