
Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 7"
Mfr # A2Z-ZR103
Zoro # G6278886
product price: $4.59
/eaSold in multiples of 2 for $9.18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2Z-ZR103
Zoro #
G6278886
UPC #
686461416552
Country of Origin
Pakistan
Description
Spatula with flat round and tapered end for transferring, lifting, and handling powders and grains.
Total Length : 7". Tapered Arrow end: 1.96 in. X 0.32 in. (32 x 8mm). Scoop end: Width 0.37" (0.929cm). Spatula Length 1.5" (3.81cm).
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable. Rust Free.
Total Length : 7". Tapered Arrow end: 1.96 in. X 0.32 in. (32 x 8mm). Scoop end: Width 0.37" (0.929cm). Spatula Length 1.5" (3.81cm).
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable. Rust Free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.