Zoro Homepage

Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel

  • Mfr # A2Z-ZR096

  • Zoro # G6292003


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR096
Zoro #
G6292003
UPC #
686461416484
Country of Origin
Pakistan

Description

Spatula with flat square and a spoon end for transferring, lifting, and handling powders and grains.
Made of 400 series High Mirror Polish Stainless Steel. Rustproof. Nonstick surface.
Can be autoclaved for sterilization.
Spoon end: 1.25 in. X 0.56 in. (32 x 14mm). Square end: 2 in. X 0.31 in. (51 x 7.9mm)
Overall Length : 7 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.