Double Ended Lab Spatula, Square & Round Angled End 8"
Mfr # A2Z-ZR102
Zoro # G6291312
product price: $5.49
/eaSold in multiples of 2 for $10.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2Z-ZR102
Zoro #
G6291312
UPC #
686461416545
Country of Origin
Pakistan
Description
Spatula with flat square and a spoon end for transferring, lifting, and handling powders and grains.
Straight Spatula Ends : 55mm x 10mm wide. Straight Spatula Ends : 63mm x 10mm wide. Overall Length 8".
Easy to clean even resin comes off with hot water.
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable.
Straight Spatula Ends : 55mm x 10mm wide. Straight Spatula Ends : 63mm x 10mm wide. Overall Length 8".
Easy to clean even resin comes off with hot water.
Made of nickel-plated stainless steel wire with a glazed finish for corrosion resistance.
Can be autoclaved for sterilization,reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.