Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel

  • Mfr # A2Z-ZR098

  • Zoro # G6291556


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR098
Zoro #
G6291556
UPC #
686461416507
Country of Origin
Pakistan

Description

Spatula with flat round and tapered end for transferring, lifting, and handling powders and grains.
Made of 400 series high mirror polish stainless steel.
Can be autoclaved for sterilization.
Tapered Arrow end: 1.96 in. X 0.32 in. (32 x 8mm). Round end: 1.96 in. X 0.31 in. (50 x 8mm)
Overall length : 7 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.