Zoro Homepage

Gold Handle Metzenbaum Dissecting Scissors, 7", Curved

  • Mfr # A2Z-ZR091

  • Zoro # G5315774


product price: $7.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR091
Zoro #
G5315774
UPC #
686461416439
Country of Origin
Pakistan

Description

Size : 7" (17.8cm)
Blunt Blunt Curved Blades.
Metzenbaum scissors are designed for cutting delicate tissue and blunt dissection. The scissors come in variable lengths and have a relatively long shank-to-blade ratio. They are constructed of stainless steel.
Commonly utilized for cutting or dissecting dense or deep tissue.
Constructed of 420 type stainless steel with Superior Craftmanship.
Reusable
Latex-Free
Corrosion Resistant
Product Conforms to ISO 9001, CE-Quality Mark, ISO 13485 and other Quality Standards
High Degree of Precision and Flexibility while conducting the Clinical Procedure.
Dissecting scissors have several uses in the operating room when used by medical professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.