Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icing Spatula Straight 3 Long Plain Blade Sturdy Wood Handle, Total Length 7

  • Mfr # A2Z-ZR-WHS3

  • Zoro # G908794428


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR-WHS3
Zoro #
G908794428
UPC #
3893084172049
Country of Origin
Pakistan

Description

PREMIUM QUALITY MATERIAL-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Paired with a natural wood handle that stays sturdy and keeps your hand steady while working.OPTIMUM SIZE AND DESIGN-Polished Stainless steel straight blades with no cutting edge are attached to the wooden handle with a double sturdy rivets. which does not bend or break. Firm grip provides outstanding strength when spreading dough as it is intentionally designed for better manipulation of mixing ingredients.COMFORT & FUNCTIONALITY-Suitable for both right or left hand users. Ergonomic design helps reduce hand fatigue while doing precision work like cake decoration and icing. REUSABLE MULTIPURPOSE TOOL-This spatula is a versatile tool ideal for cake and pastry icing/frosting, flipping hash browns, eggs and pancakes. Thin and flexible blade lifts food items without damaging the underside. It's straight edge easily cuts food into portions.PERSONAL OR PROFESSIONAL USE-Whether youre a professional pastry chef in a busy kitchen or a weekend baking enthusiast, youll benefit from having this tool for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.