Zoro Homepage

Inoculation Loop 3 mm, Single Nichrome Wire, Aluminum Handle

  • Mfr # A2Z-ZR146

  • Zoro # G6287365


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR146
Zoro #
G6287365
UPC #
686461416989
Country of Origin
Pakistan

Description

Non Replaceable Loop Diameter : 3mm, Handle Length : 8 inch (Approx), Overall Length : 11 inch (Approx)
Wire Material : Nichrome, 25 Guage, 2.75 inch (Approx)
Ideal for selecting, inoculating, or transferring microbiological samples.
Made from astm- standard (b167-11) quality nickel-chromium alloy wire.
Loops slide along agar surfaces without cutting or tearing material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.