Shop A2Z SCILAB

Jewelry Making Pliers Slim Bent Nose Professional Repair Stainless Steel Tool with Cushion Grip

  • Mfr # A2Z-ZR944

  • Zoro # G108794556


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A2Z-ZR944
Zoro #
G108794556
UPC #
3893084162644
Country of Origin
Pakistan

Description

Premium Quality Material-Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Manufactured with a non stick, anti-glare surface and smooth finish.Comfort Grip Handle- Vinyl comfort grip handle provides optimal comfort and firm grip. It's optimum size and design is perfect for strenthening, crimping, opening, and closing jump rings, placing objects, and shaping loops in wires.Repair & DIY Crafts-Jaws are designed to be gentle on the thinnest wires allowing you to twist and bend materials without damaging the design. Commonly used to bend ring shanks, shape earring wires, construct intricate designs, gripping gems, and manipulating bead settings.Improves Work Efficiency-A user-friendly tool which is an ideal choice to improve work efficiency. Enables high degree of precision and flexibility for right and left hand users. Versatile & Functional-Durable and convenient to operate, these pliers are ideal for personal or professional use for a wide range of applications. Can be used to service electronics, assemble remote control cars, terrain or model airplanes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.