Lucas Bone Curette #87, Hollow handle, Ultra Light, Double Ended
Mfr # A2Z-ZR580
Zoro # G5318522
product price: $5.69
/eaSold in multiples of 2 for $11.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2Z-ZR580
Zoro #
G5318522
UPC #
686461421327
Country of Origin
Pakistan
Description
Manufactured for Optimal results and Precision.
Lucas Surgical Curettes are designed for curettage, cyst removal and tooth socket debridement. Premium Instruments surgical curettes are manufactured from High Grade Stainless Steel to exacting specifications to ensure optimal surgical performance and longevity.
Large Round handle for firm control, easy rotation and manoeuvring in difficult area.
Premium Quality Stainless Steel use with Superior Craftsmanship.
Non Slip Grip Premium Quality Handle.
Polish to high Standard Finish.
Fully guaranteed against defect in material and workmanship.
Manufactured from High Quality Medical Grade Stainless Steel.
High Degree of Precision and Flexibility while conducting the Clinical Procedure.
High Degree of Aesthetic and Corrosion Resistance.
Product Conforms to ISO 9001, CE-Quality Mark, ISO 13485 and other Quality Standards.
Lucas Surgical Curettes are designed for curettage, cyst removal and tooth socket debridement. Premium Instruments surgical curettes are manufactured from High Grade Stainless Steel to exacting specifications to ensure optimal surgical performance and longevity.
Large Round handle for firm control, easy rotation and manoeuvring in difficult area.
Premium Quality Stainless Steel use with Superior Craftsmanship.
Non Slip Grip Premium Quality Handle.
Polish to high Standard Finish.
Fully guaranteed against defect in material and workmanship.
Manufactured from High Quality Medical Grade Stainless Steel.
High Degree of Precision and Flexibility while conducting the Clinical Procedure.
High Degree of Aesthetic and Corrosion Resistance.
Product Conforms to ISO 9001, CE-Quality Mark, ISO 13485 and other Quality Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.