Zoro Homepage

Sterilization Autoclave Cassette for 10 Instruments, Stainless Steel

  • Mfr # A2Z-ZR094

  • Zoro # G6284924


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR094
Zoro #
G6284924
UPC #
686461416460
Country of Origin
Pakistan

Description

Dimension: 7.25" L X 5"W X 0.75" H
Material : Stainless Steel
The silicone racks can be taken out for cleaning.
Holds 10 Instruments.
Usage: Left Hand or Right Hand
Tests Performed: Boil Test, Performance Test, Shape Test
Packing: Individually Packed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.