Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Utility Scissors Tan Handle

  • Mfr # A2Z-ZR884

  • Zoro # G008794526


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2Z-ZR884
Zoro #
G008794526
UPC #
3893084152706
Country of Origin
Pakistan

Description

HEAVY DUTY: Razor sharp edges and milled serrations for cutting through the toughest materials. Ideal for medical students, nurses, doctors, EMTs, veterinarians, paramedics, nursing students, and home first aid kits. PREMIUM QUALITY STAINLESS STEEL BLADES: Made from high quality corrosion resistant stainless steel blades for peak durability and operation. They are used for fast removal of clothing from trauma patients, dressings, and other restrictive items. Designed with a safe blunted tip to protect the patient from getting cut when in use. CUTS THROUGH TOUGHEST MATERIALS: Milled serrations cuts through fabric, canvas, vinyl, leather, and even multiple thick layers of fabric smoothly. The blades are forged from corrosion-resistant surgical stainless steel with a non-stick surface.COMFORT GRIP: The non-slip high impact contoured handles with large finger openings are specially created to stand up to rough treatment and autoclave temperatures to 290 F/143 C. Easy to operate in both the right and left hand. QUALITY STANDARD: These shears pass the national and international quality and safety standards where production process has attained ISO 9001:2008, ISO 13485:2003 certification, cGMP compliant and CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.