Zoro Homepage

Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length

  • Mfr # A2Z-ZR136

  • Zoro # G6278502


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR136
Zoro #
G6278502
UPC #
686461416880
Country of Origin
Pakistan

Description

Blade length. 10 inch. Blade width. 1.5 inch. Handle length. 5.20 inch.
STAINLESS STEEL SPATULA WITH WOODEN HANDLE: Designed with wooden handles for a good grip, optimal comfort & control. Stainless steel material is quality assured.
TOUGH & DURABLE: The high quality wooden handles are pinned to the blade to keep them firmly in position, for reliable results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.