Wooden Handle Lab Spatula, 3 Offset Bayonet Blade, 7 Total Length

  • Mfr # A2Z-ZR-BWHS3

  • Zoro # G008794557


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR-BWHS3
Zoro #
G008794557
UPC #
3893084162903
Country of Origin
Pakistan

Description

PREMIUM QUALITY MATERIAL - Made from premium grade stainless steel, promising durability, long life span, and anti corrosion properties. Resists all wear and tear that comes along in any lab environment. Paired with a natural wood handle, this reusable spatula stays sturdy and doesn't bend when working with gels and pastes. Crafted to keep your hand steady allowing you to work with precision and accuracy.REUSABLE MULTIPURPOSE TOOL - These reusable tool is fully autoclavable and easy to sterilize to be repeatedly used in the lab. Designed to handle pastes, gel, powdered or granulated material. The blades size and shape opens up a range of opportunities for handling, blending, transferring, spreading, sorting, mixing, sampling, and collecting materials.OPTIMUM SIZE AND DESIGN - Polished stainless steel bayonet blades with no cutting edge. Manufactured with medium flex so the blades is firm with light pressure and have some flex with heavy pressure. The blades are attached to the wooden handle with a double sturdy rivets structure to the blade to keep them firmly in position. The double-rivets handle structure will stay intact and not fall apart after repetitive use.FINE GRAINED WOODEN HANDLE - The lab spatula handle is made from fine grained wood in a painted finish, will not rot. The seamless transition between the wooden handle and body is very balanced. Does not slip out of your hands even when wet. Wooden handles are highly anti-impact and heat-resistant.COMFORT & FUNCTIONALITY - Suitable for both right or left hand users. Ergonomic design helps reduce hand fatigue while scraping pigments and mixing pastes. Lightweight feel allows anyone to use it for extended hours. Equally easy to operate and manuever for professional and personal use. Extensively used by student interns and training instructors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.