Zoro Homepage

Wooden Handle Lab Spatula, 5" Blade, 0.88" Blade Width, 9.08" Length

  • Mfr # A2Z-ZR133

  • Zoro # G6279762


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2Z-ZR133
Zoro #
G6279762
UPC #
686461416859
Country of Origin
Pakistan

Description

Blade length. 5 inch. Blade width. 0.88 inch. Handle length. 4.08 inch
STAINLESS STEEL SPATULA WITH WOODEN HANDLE: Designed with wooden handles for a good grip, optimal comfort & control. Stainless steel material is quality assured.
TOUGH & DURABLE: The high quality wooden handles are pinned to the blade to keep them firmly in position, for reliable results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.