10055.011625 16 x 25 x 1 in. Fiberglass Air Filter, 12PK

  • Mfr # 4595401

  • Zoro # G116341643


product price:  $50.85
/pk 12, $4.24/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4595401
Zoro #
G116341643
UPC #
-
Country of Origin
China

Description

We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead. Features NaturalAire standard pleated air filter 100% synthetic wire backed media Clay coated frame Specifications Width: 16 in. Length: 25 in. Height: 1 in. Filter Material: Spun Fiberglass Minimum Efficiency Reporting Value: 4 MERV Product Type: Air Filter Filters Pollen: Yes Metal Mesh Support: No Pleated: No Dimension: 16.75in H x 11in W x 25.5in L Weight: 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.