Zoro Homepage

10x20x1 Pleated Air Filter

  • Mfr # 84858.01102

  • Zoro # G707958298


product price: $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Nominal Filter Size
10x20x1
Nominal Height
20 in
Nominal Width
10 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84858.01102
Zoro #
G707958298
UPC #
31949145101
Country of Origin
United States

Dimensions

Nominal Filter Size
10x20x1
Nominal Height
20 in
Nominal Width
10 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

10 x 20 x 1, NaturalAire Standard Pleated Air Filter, 100 Synthetic Wire Backed Media, Clay Coated Frame, MERV Rating 8, 90 Day Filter, Effective Against Pollen, DustLint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.