Zoro Homepage

10x45x1 Pleated Air Filter, High Capacity, MERV 8

  • Mfr # 80255D011045

  • Zoro # G0924266


product price: $15.99
/ea
Sold in multiples of 12 for $191.88

Key Features

Nominal Filter Size
10x45x1
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Nominal Height
45 in
Nominal Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80255D011045
Zoro #
G0924266
UPC #
031949558420
Country of Origin
Multiple

Dimensions

Nominal Filter Size
10x45x1
Nominal Height
45 in
Nominal Width
10 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Item
Pleated Air Filter

Description

Pleated Panel Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.