12x12x4 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 90013.041212
  • Zoro # G7299119
product price: 
$
23.39
/ea
Sold in multiples of 6 for $140.34

Key Features

Nominal Filter Size
12x12x4
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
300 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90013.041212
Zoro #
G7299119
UPC #
-
Country of Origin
Multiple
Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments
Air Flow @ 300 fpm
300 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Max. Velocity
500 fpm
Standards
UL 900
Max. Temp.
180 Degrees F
Air Filter Item
Pleated Air Filter
Final Recommended Resistance
1 in wc
Media Color
White
Media Area
6 sq ft
Filter Frame Color
White
Filter Efficiency - Air Filters
0.85
Pleats per Linear Foot
14
Common Applications
General Use
Style - Air Filters
Panel
Gasket Location
None
Initial Resistance @ 300 fpm
0.22
Gasket Material
None
Initial Resistance @ 500 fpm
0.37 in wc
Air Flow @ 500 fpm
500 cfm
Removes Particles Down To
1.0 to 3.0 micron

Dimensions

Nominal Filter Size
12x12x4
Actual Filter Size
11-3/8 in x 11-3/8 in x 3-3/4 in
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
4 in
Actual Width
11-3/8 in
Actual Depth
3-3/4 in
Actual Height
11-3/8 in

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x12x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 6 sq ft, Pleats per Linear Foot 14, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei, Insecticide Dust, Bacteria, Face Powder, Smoke, Paint Pigment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products