Zoro Homepage

12x24x1 Pleated Air Filter

  • Mfr # 81555.011224

  • Zoro # G507915149


product price: $5.35
/ea
Sold in multiples of 12 for $64.20

Key Features

Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81555.011224
Zoro #
G507915149
UPC #
31949155438
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

12 x 24 x 1, Basic Pleated Air Filter, Kraft Frame With Wirebacked Media, MERV Rating 6, 60 Day Filter, Effective Against Pollen, Pet Dander, Mold, DustLint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.