Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

12 in x 24 in x 2 in Pleated Air Filter, MERV 8 (Discontinued)

  • Mfr # 80055.021224
  • Zoro # G8339305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021224
Zoro #
G8339305
UPC #
031949560287
Country of Origin
Multiple

Dimensions

Nominal Filter Size
12 in x 24 in x 2 in
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.