
14 x 20 x 1 in. Standard Air Filter, MERV of 12, 4PK
Mfr # 10055.01142
Zoro # G316338405
product price:Â $52.89
/pk 4, $13.22/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10055.01142
Zoro #
G316338405
UPC #
-
Country of Origin
China
Details
Item
Pleated Air Filter
Description
We have always cared for our beauty and health care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead. Features NaturalAire standard pleated air filter 100% synthetic wire backed media Clay coated frame Specifications Width: 14 in. Length: 20 in. Height: 1 in. Filter Material: Spun Fiberglass Minimum Efficiency Reporting Value: 4 MERV Product Type: Air Filter Metal Mesh Support: No Filters Bacteria: No Filters Pollen: Yes Electrostatic: No Dimension: 14.75in H x 10.75in W x 20.5in L Weight: 3.6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.