Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x14 Pleated Air Filter, Standard Capacity, 12 PK

  • Mfr # FL575632

  • Zoro # G311951494


product price: $95.25
/pk 12, $7.94/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14x14
Air Filter Capacity
Standard Capacity
Nominal Height
14 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL575632
Zoro #
G311951494
UPC #
758218506141
Country of Origin
China

Dimensions

Nominal Filter Size
14x14
Nominal Height
14 in
Nominal Width
14 in

Details

Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.