Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x18x1 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # 2490297

  • Zoro # G603726618


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14x18x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Nominal Height
18 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2490297
Zoro #
G603726618
UPC #
031949901363
Country of Origin
China

Dimensions

Nominal Filter Size
14x18x1
Nominal Height
18 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Item
Pleated Air Filter

Description

Features
  • These filters are suitable for variable air volume systems. Operating face velocity ranges are from 0 to 500 fpm for 2 in. filters.
  • The Flanders v-pleat design insures that the greatest media area is exposed to the air flow to promote uniform dust loading. Competitive filters canNot maintain this rigid shape and tend to flatten out, using only a portion of the media.
  • Filter frames are constructed from two pieces of diecut, moisture-resistant carrier board. Components "telescope" into one aNother and provide double-wall construction and a precision fit. The frame includes diagonal and horizontal support members bonded to the media on the air entering and leaving sides for unsurpassed frame strength. Locking corners and positive media-to-frame seal reduces the possibility of air bypass.
  • The filter media is a high-loft, reinforced, Non-woven cotton/synthetic blend. It is continuously laminated to an expanded metal grid on the air leaving side to provide pleat stability throughout the life of the filters and prevent media flutter while in operation.
  • The Flanders unique v-pleat wedge pleat allows for total media usage and provides maximum air flow and dust holding capacity
  • EcoNomy Pre Pleat 40 filters are UL 900 Class 2 listed
  • MERV 8
  • Merv 8 Pre-Pleat 40 LPD Standard-Capacity EcoNomy Air Filter
  • 12 Per Case
Specifications
  • Filter Material: Synthetic
  • Filter Thickness: 1 in.
  • Filter Type: Standard Pleat
  • Length: 18 in.
  • MERV Rating: 8
  • Reusable: Yes
  • Trimmable: No
  • Width: 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.