Zoro Homepage

14x20x1 Pleated Air Filter

  • Mfr # 81555.01142

  • Zoro # G207968681


product price: $4.89
/ea
Sold in multiples of 12 for $58.68

Key Features

Nominal Filter Size
14x20x1
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81555.01142
Zoro #
G207968681
UPC #
31949155391
Country of Origin
United States

Dimensions

Nominal Filter Size
14x20x1
Nominal Height
20 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

14 x 20 x 1, Basic Pleated Air Filter, Kraft Frame With Wirebacked Media, MERV Rating 6, 60 Day Filter, Effective Against Pollen, Pet Dander, Mold, DustLint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.