This item is Discontinued.

Aaf Flanders 15x20x2 Pleated Air Filter 80055.02152

15x20x2 Pleated Air Filter (Discontinued)

  • Mfr # 80055.02152
  • Zoro # G007968522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80055.02152
Zoro #
G007968522
UPC #
31949190132
Country of Origin
United States

Dimensions

Nominal Filter Size
15x20x2
Nominal Height
20 in
Nominal Width
15 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter

Description

15 x 20 x 2, PrePleat 40 Air Filter, 100 Synthetic, High Dust Holding Capacity Low Pressure Drop, 2 Piece Heavy Duty Die Cut Frame, Expanded Metal Backing Diagonal Grid Supports For Maximum Strength, Merv Rating 8, 90 Day Filter, Effective Against Pollen, DustLint, Dust Mites, Pet Dander, Mold, Bacteria, Virus Carriers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.